Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 56 mm Outside Dia., 50 mm WD

  • ERIKS:12441302
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€22.09/ pieceexcl. VAT

€26.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.09

-

10+

€18.70

15.35%

25+

€16.65

24.60%

50+

€15.30

30.75%

100+

€14.28

35.35%

250+

€13.59

38.49%

500+

€12.90

41.59%

1000+

€12.57

43.10%

2500+

€12.24

44.60%

5000+

€11.90

46.11%

10000+

€11.54

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/056 X 050
Shaft diameter
50 mm
Outer Diameter
56 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance