Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 56 mm Outside Dia., 40 mm WD

  • ERIKS:12441301
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€18.15/ pieceexcl. VAT

€21.96incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.15

-

10+

€15.34

15.45%

25+

€13.68

24.61%

50+

€12.57

30.73%

100+

€11.73

35.34%

250+

€11.16

38.48%

500+

€10.62

41.47%

1000+

€10.34

43.04%

2500+

€10.05

44.61%

5000+

€9.77

46.18%

10000+

€9.50

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/056 X 040
Shaft diameter
50 mm
Outer Diameter
56 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance