Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 56 mm Outside Dia., 32 mm WD

  • ERIKS:12441300
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.68/ pieceexcl. VAT

€17.76incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.68

-

10+

€12.43

15.34%

25+

€11.07

24.60%

50+

€10.16

30.74%

100+

€9.48

35.40%

250+

€9.03

38.51%

500+

€8.58

41.55%

1000+

€8.36

43.04%

2500+

€8.12

44.66%

5000+

€7.91

46.08%

10000+

€7.68

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/056 X 032
Shaft diameter
50 mm
Outer Diameter
56 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance