Straight bushing, SBC Series, Sinterbronze Outer sheath, 5 mm Shaft Dia., 8 mm Outside Dia., 15 mm WD

  • ERIKS:12440826
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.71

-

10+

€1.45

15.00%

25+

€1.28

25.00%

50+

€1.19

30.56%

100+

€1.09

36.11%

250+

€1.05

38.89%

500+

€1.00

41.67%

1000+

€0.98

42.78%

2500+

€0.95

44.44%

5000+

€0.93

45.56%

10000+

€0.88

48.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 005/008 X 015
Shaft diameter
5 mm
Outer Diameter
8 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
5 mm
D
8 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance