Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 65 mm Outside Dia., 80 mm WD

  • ERIKS:12441299
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€106.71/ pieceexcl. VAT

€129.12incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€106.71

-

10+

€90.30

15.38%

25+

€80.45

24.61%

50+

€73.89

30.76%

100+

€68.95

35.39%

250+

€65.67

38.46%

500+

€62.40

41.53%

1000+

€60.75

43.07%

2500+

€59.12

44.60%

5000+

€57.48

46.14%

10000+

€55.81

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/065 X 080
Shaft diameter
45 mm
Outer Diameter
65 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
65 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance