Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 60 mm Outside Dia., 60 mm WD

  • ERIKS:12441296
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€58.85/ pieceexcl. VAT

€71.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.85

-

10+

€49.81

15.37%

25+

€44.37

24.62%

50+

€40.74

30.78%

100+

€38.03

35.38%

250+

€36.22

38.45%

500+

€34.42

41.52%

1000+

€33.49

43.10%

2500+

€32.59

44.63%

5000+

€31.68

46.17%

10000+

€30.78

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/060 X 060
Shaft diameter
45 mm
Outer Diameter
60 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance