Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 60 mm Outside Dia., 50 mm WD

  • ERIKS:12441294
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€49.02/ pieceexcl. VAT

€59.31incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.02

-

10+

€41.50

15.35%

25+

€36.96

24.61%

50+

€33.94

30.76%

100+

€31.68

35.37%

250+

€30.16

38.47%

500+

€28.67

41.51%

1000+

€27.91

43.06%

2500+

€27.15

44.61%

5000+

€26.41

46.12%

10000+

€25.65

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/060 X 050
Shaft diameter
45 mm
Outer Diameter
60 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance