Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 60 mm Outside Dia., 45 mm WD

  • ERIKS:12441293
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€44.13/ pieceexcl. VAT

€53.40incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.13

-

10+

€37.34

15.39%

25+

€33.28

24.59%

50+

€30.57

30.72%

100+

€28.53

35.35%

250+

€27.17

38.43%

500+

€25.79

41.55%

1000+

€25.13

43.06%

2500+

€24.44

44.61%

5000+

€23.78

46.11%

10000+

€23.09

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/060 X 045
Shaft diameter
45 mm
Outer Diameter
60 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance