Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 60 mm Outside Dia., 40 mm WD

  • ERIKS:12441292
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€39.24/ pieceexcl. VAT

€47.48incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.24

-

10+

€33.20

15.38%

25+

€29.57

24.62%

50+

€27.15

30.80%

100+

€25.35

35.40%

250+

€24.13

38.50%

500+

€22.94

41.53%

1000+

€22.33

43.10%

2500+

€21.74

44.60%

5000+

€21.12

46.17%

10000+

€20.52

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/060 X 040
Shaft diameter
45 mm
Outer Diameter
60 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance