Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 56 mm Outside Dia., 56 mm WD

  • ERIKS:12441291
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€38.76/ pieceexcl. VAT

€46.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.76

-

10+

€32.80

15.37%

25+

€29.21

24.63%

50+

€26.84

30.76%

100+

€25.03

35.42%

250+

€23.85

38.48%

500+

€22.66

41.54%

1000+

€22.07

43.06%

2500+

€21.47

44.61%

5000+

€20.88

46.13%

10000+

€20.26

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/056 X 056
Shaft diameter
45 mm
Outer Diameter
56 mm
Width
56 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance