Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 56 mm Outside Dia., 28 mm WD

  • ERIKS:12441288
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€21.66/ pieceexcl. VAT

€26.21incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.66

-

10+

€18.34

15.35%

25+

€16.32

24.65%

50+

€14.99

30.79%

100+

€13.99

35.39%

250+

€13.33

38.46%

500+

€12.66

41.54%

1000+

€12.33

43.07%

2500+

€12.00

44.61%

5000+

€11.67

46.14%

10000+

€11.33

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/056 X 028
Shaft diameter
45 mm
Outer Diameter
56 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
56 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance