Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 55 mm Outside Dia., 60 mm WD

  • ERIKS:12441286
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€37.34/ pieceexcl. VAT

€45.18incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.34

-

10+

€31.59

15.39%

25+

€28.15

24.61%

50+

€25.87

30.71%

100+

€24.13

35.37%

250+

€22.99

38.42%

500+

€21.83

41.53%

1000+

€21.26

43.05%

2500+

€20.69

44.58%

5000+

€20.12

46.11%

10000+

€19.52

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/055 X 060
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
55 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance