Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 55 mm Outside Dia., 55 mm WD

  • ERIKS:12441285
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€35.99/ pieceexcl. VAT

€43.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.99

-

10+

€30.45

15.39%

25+

€27.12

24.63%

50+

€24.92

30.76%

100+

€23.26

35.37%

250+

€22.14

38.49%

500+

€21.02

41.58%

1000+

€20.47

43.11%

2500+

€19.93

44.61%

5000+

€19.38

46.15%

10000+

€18.81

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/055 X 055
Shaft diameter
45 mm
Outer Diameter
55 mm
Width
55 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
55 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance