
€24.11/ pieceexcl. VAT
€29.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.11 | - |
10+ | €20.41 | 15.37% |
25+ | €18.17 | 24.63% |
50+ | €16.67 | 30.85% |
100+ | €15.58 | 35.38% |
250+ | €14.82 | 38.53% |
500+ | €14.09 | 41.57% |
1000+ | €13.73 | 43.07% |
2500+ | €13.35 | 44.64% |
5000+ | €12.97 | 46.22% |
10000+ | €12.62 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 045/055 X 035 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 35 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 55 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |