Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 51 mm Outside Dia., 56 mm WD

  • ERIKS:12441281
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€22.35/ pieceexcl. VAT

€27.04incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.35

-

10+

€18.91

15.43%

25+

€16.86

24.56%

50+

€15.49

30.73%

100+

€14.44

35.40%

250+

€13.76

38.46%

500+

€13.06

41.56%

1000+

€12.73

43.05%

2500+

€12.38

44.62%

5000+

€12.05

46.11%

10000+

€11.69

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/051 X 056
Shaft diameter
45 mm
Outer Diameter
51 mm
Width
56 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
51 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance