Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 51 mm Outside Dia., 55 mm WD

  • ERIKS:12441280
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€22.04/ pieceexcl. VAT

€26.67incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.04

-

10+

€18.65

15.39%

25+

€16.61

24.66%

50+

€15.25

30.82%

100+

€14.23

35.43%

250+

€13.57

38.45%

500+

€12.87

41.59%

1000+

€12.54

43.10%

2500+

€12.21

44.61%

5000+

€11.86

46.21%

10000+

€11.52

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/051 X 055
Shaft diameter
45 mm
Outer Diameter
51 mm
Width
55 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
51 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance