Straight bushing, SBC Series, Sinterbronze Outer sheath, 45 mm Shaft Dia., 51 mm Outside Dia., 28 mm WD

  • ERIKS:12441276
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.26/ pieceexcl. VAT

€14.83incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.26

-

10+

€10.38

15.27%

25+

€9.24

24.57%

50+

€8.48

30.78%

100+

€7.91

35.43%

250+

€7.55

38.37%

500+

€7.17

41.47%

1000+

€6.98

43.02%

2500+

€6.79

44.57%

5000+

€6.60

46.12%

10000+

€6.41

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 045/051 X 028
Shaft diameter
45 mm
Outer Diameter
51 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
45 mm
D
51 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance