Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 80 mm WD

  • ERIKS:12441274
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€44.84/ pieceexcl. VAT

€54.26incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.84

-

10+

€37.95

15.36%

25+

€33.80

24.62%

50+

€31.05

30.76%

100+

€28.98

35.38%

250+

€27.60

38.45%

500+

€26.22

41.53%

1000+

€25.54

43.05%

2500+

€24.84

44.60%

5000+

€24.16

46.12%

10000+

€23.47

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 080
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
80 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance