
€27.60/ pieceexcl. VAT
€33.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.60 | - |
10+ | €23.35 | 15.39% |
25+ | €20.81 | 24.61% |
50+ | €19.12 | 30.71% |
100+ | €17.84 | 35.35% |
250+ | €16.99 | 38.45% |
500+ | €16.13 | 41.55% |
1000+ | €15.72 | 43.03% |
2500+ | €15.30 | 44.58% |
5000+ | €14.87 | 46.13% |
10000+ | €14.44 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 040/050 X 045 |
Shaft diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 45 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 40 mm |
D | 50 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |