Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 35 mm WD

  • ERIKS:12441269
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€21.90/ pieceexcl. VAT

€26.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.90

-

10+

€18.52

15.40%

25+

€16.51

24.60%

50+

€15.18

30.67%

100+

€14.16

35.36%

250+

€13.49

38.39%

500+

€12.81

41.52%

1000+

€12.47

43.04%

2500+

€12.14

44.56%

5000+

€11.81

46.07%

10000+

€11.45

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 035
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance