Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 32 mm WD

  • ERIKS:12441268
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€20.24/ pieceexcl. VAT

€24.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.24

-

10+

€17.13

15.35%

25+

€15.25

24.65%

50+

€14.01

30.75%

100+

€13.09

35.31%

250+

€12.45

38.50%

500+

€11.83

41.55%

1000+

€11.52

43.05%

2500+

€11.21

44.60%

5000+

€10.91

46.10%

10000+

€10.59

47.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 032
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
32 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance