Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 25 mm WD

  • ERIKS:12441266
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€16.01/ pieceexcl. VAT

€19.37incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.01

-

10+

€13.54

15.43%

25+

€12.07

24.63%

50+

€11.10

30.68%

100+

€10.36

35.31%

250+

€9.86

38.40%

500+

€9.36

41.54%

1000+

€9.12

43.03%

2500+

€8.86

44.63%

5000+

€8.63

46.11%

10000+

€8.39

47.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 025
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance