Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 46 mm Outside Dia., 50 mm WD

  • ERIKS:12441264
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€18.36/ pieceexcl. VAT

€22.22incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.36

-

10+

€15.53

15.42%

25+

€13.85

24.57%

50+

€12.71

30.78%

100+

€11.86

35.44%

250+

€11.31

38.44%

500+

€10.74

41.54%

1000+

€10.45

43.09%

2500+

€10.16

44.65%

5000+

€9.88

46.20%

10000+

€9.60

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/046 X 050
Shaft diameter
40 mm
Outer Diameter
46 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
46 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance