Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 46 mm Outside Dia., 40 mm WD

  • ERIKS:12441263
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.85/ pieceexcl. VAT

€17.97incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.85

-

10+

€12.57

15.36%

25+

€11.19

24.63%

50+

€10.29

30.71%

100+

€9.60

35.38%

250+

€9.15

38.39%

500+

€8.69

41.46%

1000+

€8.46

43.06%

2500+

€8.22

44.66%

5000+

€8.01

46.07%

10000+

€7.77

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/046 X 040
Shaft diameter
40 mm
Outer Diameter
46 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
46 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance