Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 46 mm Outside Dia., 25 mm WD

  • ERIKS:12441260
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.24

-

10+

€8.67

15.31%

25+

€7.72

24.58%

50+

€7.08

30.89%

100+

€6.60

35.53%

250+

€6.30

38.50%

500+

€5.99

41.56%

1000+

€5.82

43.14%

2500+

€5.68

44.53%

5000+

€5.51

46.20%

10000+

€5.35

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/046 X 025
Shaft diameter
40 mm
Outer Diameter
46 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
46 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance