Straight bushing, SBC Series, Sinterbronze Outer sheath, 4 mm Shaft Dia., 8 mm Outside Dia., 8 mm WD

  • ERIKS:12440817
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.60/ pieceexcl. VAT

€1.94incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.60

-

10+

€1.36

14.88%

25+

€1.19

25.60%

50+

€1.09

31.55%

100+

€1.03

35.71%

250+

€0.98

38.69%

500+

€0.93

41.67%

1000+

€0.90

43.45%

2500+

€0.88

44.64%

5000+

€0.86

46.43%

10000+

€0.84

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 004/008 X 008
Shaft diameter
4 mm
Outer Diameter
8 mm
Width
8 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
4 mm
D
8 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance