
€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.47 | - |
10+ | €1.26 | 14.19% |
25+ | €1.12 | 23.87% |
50+ | €1.03 | 30.32% |
100+ | €0.95 | 35.48% |
250+ | €0.90 | 38.71% |
500+ | €0.86 | 41.94% |
1000+ | €0.86 | 41.94% |
2500+ | €0.84 | 43.23% |
5000+ | €0.81 | 45.16% |
10000+ | €0.79 | 46.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 004/008 X 005 |
Shaft diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 5 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 4 mm |
D | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |