
€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.64 | - |
10+ | €1.38 | 16.18% |
25+ | €1.24 | 24.86% |
50+ | €1.14 | 30.64% |
100+ | €1.07 | 34.68% |
250+ | €1.00 | 39.31% |
500+ | €0.95 | 42.20% |
1000+ | €0.93 | 43.35% |
2500+ | €0.90 | 45.09% |
5000+ | €0.88 | 46.24% |
10000+ | €0.86 | 47.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 004/008 X 010 |
Shaft diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 4 mm |
D | 8 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |