Straight bushing, SBC Series, Sinterbronze Outer sheath, 4 mm Shaft Dia., 7 mm Outside Dia., 8 mm WD

  • ERIKS:12440812
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.50/ pieceexcl. VAT

€1.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.50

-

10+

€1.26

15.82%

25+

€1.14

24.05%

50+

€1.05

30.38%

100+

€0.98

34.81%

250+

€0.93

37.97%

500+

€0.88

41.14%

1000+

€0.86

43.04%

2500+

€0.84

44.30%

5000+

€0.81

46.20%

10000+

€0.79

47.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 004/007 X 008
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
8 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
4 mm
D
7 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance