Straight bushing, SBC Series, Sinterbronze Outer sheath, 4 mm Shaft Dia., 7 mm Outside Dia., 6 mm WD

  • ERIKS:12440811
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.45

-

10+

€1.24

15.03%

25+

€1.09

24.84%

50+

€1.00

31.37%

100+

€0.93

35.95%

250+

€0.90

37.91%

500+

€0.86

41.18%

1000+

€0.84

42.48%

2500+

€0.81

44.44%

5000+

€0.79

45.75%

10000+

€0.76

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 004/007 X 006
Shaft diameter
4 mm
Outer Diameter
7 mm
Width
6 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
4 mm
D
7 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance