
€1.43/ pieceexcl. VAT
€1.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.43 | - |
10+ | €1.22 | 14.67% |
25+ | €1.07 | 24.67% |
50+ | €0.98 | 31.33% |
100+ | €0.93 | 34.67% |
250+ | €0.88 | 38.00% |
500+ | €0.84 | 41.33% |
1000+ | €0.81 | 43.33% |
5000+ | €0.76 | 46.67% |
10000+ | €0.74 | 48.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 004/007 X 004 |
Shaft diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 4 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 4 mm |
D | 7 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |