Straight bushing, SBC Series, Sinterbronze Outer sheath, 4 mm Shaft Dia., 6 mm Outside Dia., 12 mm WD

  • ERIKS:12440809
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.47

-

10+

€1.26

14.19%

25+

€1.12

23.87%

50+

€1.03

30.32%

100+

€0.95

35.48%

250+

€0.90

38.71%

500+

€0.86

41.94%

1000+

€0.86

41.94%

2500+

€0.84

43.23%

5000+

€0.81

45.16%

10000+

€0.79

46.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 004/006 X 012
Shaft diameter
4 mm
Outer Diameter
6 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
4 mm
D
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance