Straight bushing, SBC Series, Sinterbronze Outer sheath, 38 mm Shaft Dia., 48 mm Outside Dia., 35 mm WD

  • ERIKS:12441257
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€21.04/ pieceexcl. VAT

€25.46incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.04

-

10+

€17.81

15.35%

25+

€15.87

24.60%

50+

€14.56

30.79%

100+

€13.59

35.44%

250+

€12.95

38.47%

500+

€12.30

41.53%

1000+

€11.97

43.12%

2500+

€11.67

44.56%

5000+

€11.33

46.14%

10000+

€11.00

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 038/048 X 035
Shaft diameter
38 mm
Outer Diameter
48 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
38 mm
D
48 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance