Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 45 mm Outside Dia., 36 mm WD

  • ERIKS:12441255
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€18.65/ pieceexcl. VAT

€22.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.65

-

10+

€15.77

15.44%

25+

€14.04

24.71%

50+

€12.90

30.82%

100+

€12.05

35.40%

250+

€11.48

38.46%

500+

€10.91

41.52%

1000+

€10.62

43.05%

2500+

€10.34

44.57%

5000+

€10.02

46.26%

10000+

€9.74

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/045 X 036
Shaft diameter
36 mm
Outer Diameter
45 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance