
€14.71/ pieceexcl. VAT
€17.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.71 | - |
10+ | €12.45 | 15.37% |
25+ | €11.10 | 24.55% |
50+ | €10.19 | 30.68% |
100+ | €9.50 | 35.40% |
250+ | €9.05 | 38.44% |
500+ | €8.60 | 41.54% |
1000+ | €8.39 | 42.96% |
2500+ | €8.15 | 44.57% |
5000+ | €7.93 | 46.06% |
10000+ | €7.70 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 036/045 X 028 |
Shaft diameter | 36 mm |
Outer Diameter | 45 mm |
Width | 28 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 36 mm |
D | 45 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |