Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 45 mm Outside Dia., 22 mm WD

  • ERIKS:12441252
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.19/ pieceexcl. VAT

€14.75incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.19

-

10+

€10.31

15.43%

25+

€9.20

24.55%

50+

€8.44

30.79%

100+

€7.87

35.46%

250+

€7.51

38.43%

500+

€7.13

41.54%

1000+

€6.94

43.10%

2500+

€6.75

44.66%

5000+

€6.56

46.22%

10000+

€6.37

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/045 X 022
Shaft diameter
36 mm
Outer Diameter
45 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance