Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 42 mm Outside Dia., 45 mm WD

  • ERIKS:12441251
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€15.11/ pieceexcl. VAT

€18.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.11

-

10+

€12.78

15.41%

25+

€11.38

24.65%

50+

€10.45

30.82%

100+

€9.77

35.35%

250+

€9.29

38.49%

500+

€8.84

41.51%

1000+

€8.60

43.08%

2500+

€8.36

44.65%

5000+

€8.12

46.23%

10000+

€7.91

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/042 X 045
Shaft diameter
36 mm
Outer Diameter
42 mm
Width
45 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
42 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance