Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 42 mm Outside Dia., 36 mm WD

  • ERIKS:12441250
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.68/ pieceexcl. VAT

€15.34incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.68

-

10+

€10.74

15.36%

25+

€9.58

24.49%

50+

€8.79

30.71%

100+

€8.20

35.36%

250+

€7.82

38.35%

500+

€7.41

41.57%

1000+

€7.22

43.07%

2500+

€7.03

44.57%

5000+

€6.84

46.07%

10000+

€6.63

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/042 X 036
Shaft diameter
36 mm
Outer Diameter
42 mm
Width
36 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
42 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance