Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 42 mm Outside Dia., 28 mm WD

  • ERIKS:12441249
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.36/ pieceexcl. VAT

€12.54incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.36

-

10+

€8.77

15.32%

25+

€7.79

24.77%

50+

€7.17

30.73%

100+

€6.68

35.50%

250+

€6.37

38.53%

500+

€6.06

41.47%

1000+

€5.89

43.12%

2500+

€5.73

44.68%

5000+

€5.59

46.06%

10000+

€5.42

47.71%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/042 X 028
Shaft diameter
36 mm
Outer Diameter
42 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
42 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance