Straight bushing, SBC Series, Sinterbronze Outer sheath, 36 mm Shaft Dia., 42 mm Outside Dia., 22 mm WD

  • ERIKS:12441248
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€8.88/ pieceexcl. VAT

€10.74incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.88

-

10+

€7.53

15.19%

25+

€6.70

24.60%

50+

€6.16

30.70%

100+

€5.75

35.29%

250+

€5.46

38.50%

500+

€5.21

41.39%

1000+

€5.06

42.99%

2500+

€4.92

44.60%

5000+

€4.80

45.99%

10000+

€4.66

47.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 036/042 X 022
Shaft diameter
36 mm
Outer Diameter
42 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
36 mm
D
42 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance