Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 45 mm Outside Dia., 70 mm WD

  • ERIKS:12441246
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€36.60/ pieceexcl. VAT

€44.29incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.60

-

10+

€30.97

15.39%

25+

€27.58

24.66%

50+

€25.35

30.76%

100+

€23.64

35.43%

250+

€22.52

38.49%

500+

€21.40

41.53%

1000+

€20.83

43.08%

2500+

€20.26

44.64%

5000+

€19.71

46.15%

10000+

€19.14

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/045 X 070
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
70 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance