Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 45 mm Outside Dia., 60 mm WD

  • ERIKS:12441245
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€31.62/ pieceexcl. VAT

€38.26incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.62

-

10+

€26.74

15.41%

25+

€23.83

24.64%

50+

€21.88

30.80%

100+

€20.43

35.40%

250+

€19.46

38.46%

500+

€18.48

41.56%

1000+

€17.98

43.12%

2500+

€17.51

44.62%

5000+

€17.01

46.21%

10000+

€16.53

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/045 X 060
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance