Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 45 mm Outside Dia., 30 mm WD

  • ERIKS:12441240
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€16.96/ pieceexcl. VAT

€20.52incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.96

-

10+

€14.35

15.41%

25+

€12.78

24.65%

50+

€11.73

30.81%

100+

€10.95

35.41%

250+

€10.43

38.49%

500+

€9.91

41.57%

1000+

€9.64

43.14%

2500+

€9.39

44.65%

5000+

€9.12

46.22%

10000+

€8.86

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/045 X 030
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance