Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 44 mm Outside Dia., 35 mm WD

  • ERIKS:12441238
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€17.48/ pieceexcl. VAT

€21.15incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.48

-

10+

€14.80

15.33%

25+

€13.19

24.57%

50+

€12.11

30.71%

100+

€11.31

35.33%

250+

€10.76

38.42%

500+

€10.24

41.41%

1000+

€9.96

43.04%

2500+

€9.69

44.57%

5000+

€9.43

46.03%

10000+

€9.15

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/044 X 035
Shaft diameter
35 mm
Outer Diameter
44 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
44 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance