Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 44 mm Outside Dia., 28 mm WD

  • ERIKS:12441237
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€14.39/ pieceexcl. VAT

€17.41incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.39

-

10+

€12.19

15.31%

25+

€10.86

24.55%

50+

€9.96

30.83%

100+

€9.29

35.45%

250+

€8.86

38.42%

500+

€8.41

41.58%

1000+

€8.20

43.04%

2500+

€7.98

44.55%

5000+

€7.74

46.20%

10000+

€7.53

47.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/044 X 028
Shaft diameter
35 mm
Outer Diameter
44 mm
Width
28 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
44 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance