Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 44 mm Outside Dia., 22 mm WD

  • ERIKS:12441236
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€11.92/ pieceexcl. VAT

€14.42incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.92

-

10+

€10.10

15.30%

25+

€9.01

24.46%

50+

€8.27

30.68%

100+

€7.72

35.22%

250+

€7.34

38.41%

500+

€6.98

41.43%

1000+

€6.79

43.03%

2500+

€6.60

44.62%

5000+

€6.44

45.98%

10000+

€6.25

47.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/044 X 022
Shaft diameter
35 mm
Outer Diameter
44 mm
Width
22 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
44 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance