Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 41 mm Outside Dia., 40 mm WD

  • ERIKS:12441235
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.54

-

10+

€11.45

15.44%

25+

€10.21

24.56%

50+

€9.39

30.67%

100+

€8.74

35.44%

250+

€8.34

38.39%

500+

€7.91

41.54%

1000+

€7.70

43.16%

2500+

€7.51

44.56%

5000+

€7.30

46.11%

10000+

€7.08

47.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/041 X 040
Shaft diameter
35 mm
Outer Diameter
41 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
41 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance