Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 41 mm Outside Dia., 35 mm WD

  • ERIKS:12441234
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.11/ pieceexcl. VAT

€14.65incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.11

-

10+

€10.26

15.29%

25+

€9.15

24.47%

50+

€8.39

30.75%

100+

€7.84

35.29%

250+

€7.46

38.43%

500+

€7.08

41.57%

1000+

€6.89

43.14%

2500+

€6.73

44.47%

5000+

€6.54

46.04%

10000+

€6.35

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/041 X 035
Shaft diameter
35 mm
Outer Diameter
41 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
41 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance