Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 41 mm Outside Dia., 25 mm WD

  • ERIKS:12441233
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€9.58/ pieceexcl. VAT

€11.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.58

-

10+

€8.10

15.38%

25+

€7.22

24.60%

50+

€6.63

30.75%

100+

€6.18

35.52%

250+

€5.89

38.49%

500+

€5.61

41.47%

1000+

€5.44

43.15%

2500+

€5.30

44.64%

5000+

€5.16

46.13%

10000+

€5.02

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/041 X 025
Shaft diameter
35 mm
Outer Diameter
41 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
41 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance