
€8.34/ pieceexcl. VAT
€10.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.34 | - |
10+ | €7.06 | 15.38% |
25+ | €6.30 | 24.49% |
50+ | €5.78 | 30.75% |
100+ | €5.40 | 35.31% |
250+ | €5.13 | 38.50% |
500+ | €4.87 | 41.57% |
1000+ | €4.75 | 43.05% |
2500+ | €4.61 | 44.76% |
5000+ | €4.49 | 46.13% |
10000+ | €4.37 | 47.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 035/040 X 025 |
Shaft diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 35 mm |
D | 40 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |